Motion
LRT13515060
Inner Ring - 135 mm Bore, 150 mm OD
Mi Item #07060953
MFR #LRT13515060
Price$692.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 135 mm Bore, 150 mm OD
Mi Item #07060953
MFR #LRT13515060

Mfr description
LRT13515060 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.31/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Outside Diameter
    150 mm
  • Overall Width
    60.5 mm
  • Weight
    3.44 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT13515060 is a needle roller bearing inner ring with a 135 mm bore diameter, 150 mm outside diameter, 60.5 mm overall width, and 3.44 lb weight, engineered to provide a precision raceway for large needle roller bearings in demanding industrial environments.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT13515060
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)