Motion
LRT15017060
Inner Ring - 150 mm Bore, 170 mm OD
MI ITEM #07060954
MFR #LRT15017060
List Price$602.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 150 mm Bore, 170 mm OD
MI ITEM #07060954
MFR #LRT15017060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.54/each for your price

Overview

Mfr description
LRT15017060 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    150 mm
  • Outside Diameter
    170 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT15017060
  • Weight
    5.05 lb
  • Overall Width
    60 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT15017060 is a needle roller bearing inner ring with a 150 mm bore diameter, 170 mm outside diameter, 60 mm overall width, and 5.05 lb weight, designed for heavy-duty machinery that relies on robust needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought