Motion
LRT151916
Inner Ring - 15 mm Bore, 19 mm OD
Mi Item #07060955
MFR #LRT151916
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 19 mm OD
Mi Item #07060955
MFR #LRT151916

Mfr description
LRT151916 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    19 mm
  • Overall Width
    16 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT151916 is a needle roller bearing inner ring with a 15 mm bore diameter, 19 mm outside diameter, 16 mm overall width, and 0.03 lb weight, suitable for use in compact mechanical assemblies requiring a hardened inner race.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT151916
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)