Motion
LRT152012
Inner Ring - 15 mm Bore, 20 mm OD
MI ITEM #07060956
MFR #LRT152012
List Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 20 mm OD
MI ITEM #07060956
MFR #LRT152012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.11/each for your price

Overview

Mfr description
LRT152012 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    15 mm
  • Outside Diameter
    20 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT152012
  • Weight
    0.03 lb
  • Overall Width
    12 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT152012 is a needle roller bearing inner ring with a 15 mm bore diameter, 20 mm outside diameter, 12 mm overall width, and 0.03 lb weight, ideal for light-duty industrial and automotive needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text