Motion
LRT152026
Inner Ring - 15 mm Bore, 20 mm OD
Mi Item #07060959
MFR #LRT152026
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 20 mm OD
Mi Item #07060959
MFR #LRT152026

Mfr description
LRT152026 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    20 mm
  • Overall Width
    26 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT152026 is a needle roller bearing inner ring with a 15 mm bore diameter, 20 mm outside diameter, 26 mm overall width, and 0.06 lb weight, engineered for needle roller bearing assemblies requiring extended width and enhanced load capacity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT152026
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)