Motion
LRT16017540
Inner Ring - 160 mm Bore, 175 mm OD
Mi Item #07060960
MFR #LRT16017540
Price$457.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 160 mm Bore, 175 mm OD
Mi Item #07060960
MFR #LRT16017540

Mfr description
LRT16017540 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.68/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Outside Diameter
    175 mm
  • Overall Width
    40 mm
  • Weight
    2.65 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT16017540 is a needle roller bearing inner ring with a 160 mm bore diameter, 175 mm outside diameter, 40 mm overall width, and 2.65 lb weight, designed for heavy industrial applications utilizing large needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT16017540
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)