Motion
LRT16018060
Inner Ring - 160 mm Bore, 180 mm OD
Mi Item #07060961
MFR #LRT16018060
Price$633.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 160 mm Bore, 180 mm OD
Mi Item #07060961
MFR #LRT16018060

Mfr description
LRT16018060 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.07/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Outside Diameter
    180 mm
  • Overall Width
    60 mm
  • Weight
    5.38 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT16018060 is a needle roller bearing inner ring with a 160 mm bore diameter, 180 mm outside diameter, 60 mm overall width, and 5.38 lb weight, suitable for demanding machinery requiring a precision inner race for high-load needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT16018060
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)