Motion
LRT172120
Inner Ring - 17 mm Bore, 21 mm OD
Mi Item #07060962
MFR #LRT172120
Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 21 mm OD
Mi Item #07060962
MFR #LRT172120

Mfr description
LRT172120 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.60/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    21 mm
  • Overall Width
    20 mm
  • Weight
    0.04 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT172120 is a needle roller bearing inner ring with a 17 mm bore diameter, 21 mm outside diameter, 20 mm overall width, and 0.04 lb weight, built to deliver consistent performance as a precision inner race in needle roller bearing setups.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT172120
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)