Motion
LRT172226
Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #07060965
MFR #LRT172226
Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #07060965
MFR #LRT172226

Mfr description
LRT172226 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.73/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Overall Width
    26 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT172226 is a needle roller bearing inner ring with a 17 mm bore diameter, 22 mm outside diameter, 26 mm overall width, and 0.07 lb weight, ideal for machinery utilizing needle roller bearings that demand enhanced load capacity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT172226
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)