Motion
LRT172232
Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #07060967
MFR #LRT172232
Price$31.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #07060967
MFR #LRT172232

Mfr description
LRT172232 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.03/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Overall Width
    32 mm
  • Weight
    0.08 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT172232 is a needle roller bearing inner ring with a 17 mm bore diameter, 22 mm outside diameter, 32 mm overall width, and 0.08 lb weight, engineered for needle roller bearing assemblies requiring extra width and reliable performance in industrial environments.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT172232
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)