Motion
LRT18019545
Inner Ring - 180 mm Bore, 195 mm OD
MI ITEM #07060968
MFR #LRT18019545
Price$568.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 180 mm Bore, 195 mm OD
MI ITEM #07060968
MFR #LRT18019545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$568.21/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Outside Diameter
    195 mm
  • Overall Width
    45 mm
  • Weight
    3.31 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT18019545 is a needle roller bearing inner ring with a 180 mm bore diameter, 195 mm outside diameter, 45 mm overall width, and 3.31 lb weight, designed to provide a hardened and precision-ground raceway surface for large needle roller bearings in heavy-duty industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT18019545
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Overview

Mfr description
LRT18019545 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought