Motion
LRT18020569
Inner Ring - 180 mm Bore, 205 mm OD
MI ITEM #07060969
MFR #LRT18020569
List Price$754.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 180 mm Bore, 205 mm OD
MI ITEM #07060969
MFR #LRT18020569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$754.42/each for your price

Overview

Mfr description
LRT18020569 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    180 mm
  • Outside Diameter
    205 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT18020569
  • Weight
    8.71 lb
  • Overall Width
    69 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT18020569 is a needle roller bearing inner ring with a 180 mm bore diameter, 205 mm outside diameter, 69 mm overall width, and 8.71 lb weight, built for demanding industrial applications requiring a durable inner race for high-load needle roller bearing assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text