Motion
LRT19021569
Inner Ring - 190 mm Bore, 220 mm OD
Mi Item #07060970
MFR #LRT19021569
Price$1,073.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 190 mm Bore, 220 mm OD
Mi Item #07060970
MFR #LRT19021569

Mfr description
LRT19021569 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.76/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Outside Diameter
    220 mm
  • Overall Width
    69 mm
  • Weight
    9.26 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    440000 N
  • Long Description
    The LRT19021569 is a needle roller bearing inner ring with a 190 mm bore diameter and 220 mm outside diameter, 69 mm overall width, and 9.26 lb weight, engineered to deliver reliable performance as a precision inner race in large industrial needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT19021569
  • Max Rpm
    1700 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    1020000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)