Motion
LRT20022050
Inner Ring - 200 mm Bore, 225 mm OD
Mi Item #07060971
MFR #LRT20022050
Price$805.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 200 mm Bore, 225 mm OD
Mi Item #07060971
MFR #LRT20022050

Mfr description
LRT20022050 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.78/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter
    225 mm
  • Overall Width
    50 mm
  • Weight
    13.32 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    255000 N
  • Long Description
    The LRT20022050 is a needle roller bearing inner ring with a 200 mm bore diameter, 225 mm outside diameter, 50 mm overall width, and 13.32 lb weight, suitable for heavy-duty machinery requiring a strong and dependable needle roller bearing raceway.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT20022050
  • Max Rpm
    1600 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    766000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)