Motion
LRT20022580
Inner Ring - 200 mm Bore, 24 mm OD
Mi Item #07060972
MFR #LRT20022580
Price$1,290.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 200 mm Bore, 24 mm OD
Mi Item #07060972
MFR #LRT20022580

Mfr description
LRT20022580 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.71/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter
    24 mm
  • Overall Width
    80 mm
  • Weight
    33.95 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    518000 N
  • Long Description
    The LRT20022580 is a needle roller bearing inner ring with a 200 mm bore diameter, 24 mm outside diameter, 80 mm overall width, and 33.95 lb weight, designed for specialized industrial applications requiring a precision inner race for needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT20022580
  • Max Rpm
    1600 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    1120000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)