Motion
LRT202526
Inner Ring - 20 mm Bore, 25 mm OD
Mi Item #07060974
MFR #LRT202526
Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD
Mi Item #07060974
MFR #LRT202526

Mfr description
LRT202526 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.50/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Overall Width
    26 mm
  • Weight
    0.08 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT202526 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, 26 mm overall width, and 0.08 lb weight, designed for needle roller bearing assemblies requiring added width and dependable performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT202526
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)