Motion
LRT202532
Inner Ring - 20 mm Bore, 240 mm OD
MI ITEM #07060975
MFR #LRT202532
List Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 240 mm OD
MI ITEM #07060975
MFR #LRT202532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.88/each for your price

Overview

Mfr description
LRT202532 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    240 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT202532
  • Weight
    0.10 lb
  • Overall Width
    32 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT202532 is a needle roller bearing inner ring with a 20 mm bore diameter, 240 mm outside diameter, 32 mm overall width, and 0.10 lb weight, built for specialized needle roller bearing applications requiring a precision raceway surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text