Motion
LRT22024050
Inner Ring - 220 mm Bore, 26 mm OD
Mi Item #07060976
MFR #LRT22024050
Price$836.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 220 mm Bore, 26 mm OD
Mi Item #07060976
MFR #LRT22024050

Mfr description
LRT22024050 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.22/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Outside Diameter
    26 mm
  • Overall Width
    50 mm
  • Weight
    6.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    266000 N
  • Long Description
    The LRT22024050 is a needle roller bearing inner ring with a 220 mm bore diameter, 26 mm outside diameter, 50 mm overall width, and 6.06 lb weight, designed for industrial machinery utilizing large needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT22024050
  • Max Rpm
    1500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    833000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)