Motion
LRT22024580
Inner Ring - 220 mm Bore, 245 mm OD
MI ITEM #07060977
MFR #LRT22024580
List Price$2,017.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 220 mm Bore, 245 mm OD
MI ITEM #07060977
MFR #LRT22024580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,017.10/each for your price

Overview

Mfr description
LRT22024580 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    220 mm
  • Outside Diameter
    245 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    536000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT22024580
  • Weight
    12.13 lb
  • Max Rpm
    1400 rpm
  • Overall Width
    80 mm
  • Static Load Capacity
    1200000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT22024580 is a needle roller bearing inner ring with a 220 mm bore diameter, 245 mm outside diameter, 80 mm overall width, and 12.13 lb weight, suitable for heavy-duty equipment requiring a durable inner race for high-load needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text