Motion
LRT24026560
Inner Ring - 240 mm Bore, 265 mm OD
MI ITEM #07060978
MFR #LRT24026560
Price$1,261.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 240 mm Bore, 265 mm OD
MI ITEM #07060978
MFR #LRT24026560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,261.04/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Outside Diameter
    265 mm
  • Overall Width
    60 mm
  • Weight
    9.99 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    345000 N
  • Long Description
    The LRT24026560 is a needle roller bearing inner ring with a 240 mm bore diameter, 265 mm outside diameter, 60 mm overall width, and 9.99 lb weight, suitable for heavy industrial machinery using large needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT24026560
  • Max Rpm
    1300 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    1150000 N

Overview

Mfr description
LRT24026560 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought