Motion
LRT24026580
Inner Ring - 240 mm Bore, 29 mm OD
Mi Item #07060979
MFR #LRT24026580
Price$2,402.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 240 mm Bore, 29 mm OD
Mi Item #07060979
MFR #LRT24026580

Mfr description
LRT24026580 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,402.06/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Outside Diameter
    29 mm
  • Overall Width
    80 mm
  • Weight
    13.23 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    565000 N
  • Long Description
    The LRT24026580 is a needle roller bearing inner ring with a 240 mm bore diameter, 29 mm outside diameter, 80 mm overall width, and 13.23 lb weight, built for demanding applications requiring a precision inner race for needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT24026580
  • Max Rpm
    1300 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    1320000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)