Motion
LRT253026
Inner Ring - 25 mm Bore, 30 mm OD
Mi Item #07060981
MFR #LRT253026
Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD
Mi Item #07060981
MFR #LRT253026

Mfr description
LRT253026 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.98/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    26 mm
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT253026 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 26 mm overall width, and 0.10 lb weight, suitable for use in precision needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT253026
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)