Motion
LRT260290100
Inner Ring - 260 mm Bore, 305 mm OD
Mi Item #07060982
MFR #LRT260290100
Price$3,005.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 260 mm Bore, 305 mm OD
Mi Item #07060982
MFR #LRT260290100

Mfr description
LRT260290100 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,005.00/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Outside Diameter
    305 mm
  • Overall Width
    100 mm
  • Weight
    21.83 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    847000 N
  • Long Description
    The LRT260290100 is a needle roller bearing inner ring with a 260 mm bore diameter, 305 mm outside diameter, 100 mm overall width, and 21.83 lb weight, ideal for demanding machinery requiring robust needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT260290100
  • Max Rpm
    1100 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    1900000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)