Motion
LRT28030569
Inner Ring - 280 mm Bore, 32 mm OD
MI ITEM #07060983
MFR #LRT28030569
Price$1,433.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 280 mm Bore, 32 mm OD
MI ITEM #07060983
MFR #LRT28030569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,433.25/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Outside Diameter
    32 mm
  • Overall Width
    69 mm
  • Weight
    13.34 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    486000 N
  • Long Description
    The LRT28030569 is a needle roller bearing inner ring with a 280 mm bore diameter, 32 mm outside diameter, 69 mm overall width, and 13.34 lb weight, engineered for industrial applications requiring a precision inner race for large needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT28030569
  • Max Rpm
    950 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    2040000 N

Overview

Mfr description
LRT28030569 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought