Motion
LRT280310100
Inner Ring - 280 mm Bore, 310 mm OD
MI ITEM #07060984
MFR #LRT280310100
Price$3,603.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 280 mm Bore, 310 mm OD
MI ITEM #07060984
MFR #LRT280310100

Mfr description
LRT280310100 INCH/INNER RACE F/MACHINED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,603.35/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Outside Diameter
    310 mm
  • Overall Width
    100 mm
  • Weight
    23.37 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    877000 N
  • Long Description
    The LRT280310100 is a needle roller bearing inner ring with a 280 mm bore diameter, 310 mm outside diameter, 100 mm overall width, and 23.37 lb weight, suitable for heavy machinery utilizing high-capacity needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT280310100
  • Max Rpm
    950 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    2040000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)