Motion
LRT283217
Inner Ring - 28 mm Bore, 32 mm OD
Mi Item #07060985
MFR #LRT283217
Price$21.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 28 mm Bore, 32 mm OD
Mi Item #07060985
MFR #LRT283217

Mfr description
LRT283217 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.06/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Outside Diameter
    32 mm
  • Overall Width
    17 mm
  • Weight
    0.05 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    24500 N
  • Long Description
    The LRT283217 is a needle roller bearing inner ring with a 28 mm bore diameter, 32 mm outside diameter, 17 mm overall width, and 0.05 lb weight, designed for compact needle roller bearing systems in industrial and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT283217
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    32700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)