Motion
LRT300340118
Inner Ring - 300 mm Bore, 35 mm OD
MI ITEM #07060986
MFR #LRT300340118
List Price$4,368.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 300 mm Bore, 35 mm OD
MI ITEM #07060986
MFR #LRT300340118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,368.45/each for your price

Overview

Mfr description
LRT300340118 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    300 mm
  • Outside Diameter
    35 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    1130000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT300340118
  • Weight
    39.68 lb
  • Max Rpm
    850 rpm
  • Overall Width
    118 mm
  • Static Load Capacity
    2650000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT300340118 is a needle roller bearing inner ring with a 300 mm bore diameter, 35 mm outside diameter, 118 mm overall width, and 39.68 lb weight, suitable for demanding applications requiring a robust inner race for needle roller bearing assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text