Motion
LRT32035080
Inner Ring - 320 mm Bore, 360 mm OD
MI ITEM #07060989
MFR #LRT32035080
Price$2,946.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 320 mm Bore, 360 mm OD
MI ITEM #07060989
MFR #LRT32035080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,946.80/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Outside Diameter
    360 mm
  • Overall Width
    80 mm
  • Weight
    52.25 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    2040000 N
  • Long Description
    The LRT32035080 is a needle roller bearing inner ring with a 320 mm bore diameter, 360 mm outside diameter, 80 mm overall width, and 52.25 lb weight, designed for heavy-duty equipment utilizing large, high-capacity needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT32035080
  • Max Rpm
    750 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    635000 N

Overview

Mfr description
LRT32035080 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought