Motion
LRT320360118
Inner Ring - 320 mm Bore, 37 mm OD
MI ITEM #07060990
MFR #LRT320360118
List Price$4,669.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 320 mm Bore, 37 mm OD
MI ITEM #07060990
MFR #LRT320360118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,669.89/each for your price

Overview

Mfr description
LRT320360118 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    320 mm
  • Outside Diameter
    37 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    1170000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT320360118
  • Weight
    119.93 lb
  • Max Rpm
    750 rpm
  • Overall Width
    118 mm
  • Static Load Capacity
    2830000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT320360118 is a needle roller bearing inner ring with a 320 mm bore diameter, 37 mm outside diameter, 118 mm overall width, and 119.93 lb weight, built for demanding industrial systems requiring a robust and precision-machined inner race.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text