Motion
LRT323730
Inner Ring - 32 mm Bore, 38 mm OD
Mi Item #07060991
MFR #LRT323730
Price$36.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 38 mm OD
Mi Item #07060991
MFR #LRT323730

Mfr description
LRT323730 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.59/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter
    38 mm
  • Overall Width
    30 mm
  • Weight
    0.40 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    40500 N
  • Long Description
    The LRT323730 is a needle roller bearing inner ring with a 32 mm bore diameter, 38 mm outside diameter, 30 mm overall width, and 0.40 lb weight, engineered to provide a durable raceway surface in needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT323730
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    79800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)