Motion
LRT323830
Inner Ring - 32 mm Bore, 40 mm OD
MI ITEM #07060992
MFR #LRT323830
Price$49.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 40 mm OD
MI ITEM #07060992
MFR #LRT323830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.24/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter
    40 mm
  • Overall Width
    30.5 mm
  • Weight
    0.54 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    50800 N
  • Long Description
    The LRT323830 is a needle roller bearing inner ring with a 32 mm bore diameter, 40 mm outside diameter, 30.5 mm overall width, and 0.54 lb weight, ideal for industrial applications demanding consistent needle roller bearing performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT323830
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    81100 N

Overview

Mfr description
LRT323830 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought