Motion
LRT324036
Inner Ring - 32 mm Bore, 370 mm OD
MI ITEM #07060993
MFR #LRT324036
List Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 370 mm OD
MI ITEM #07060993
MFR #LRT324036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.43/each for your price

Overview

Mfr description
LRT324036 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    32 mm
  • Outside Diameter
    370 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    53500 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT324036
  • Weight
    0.65 lb
  • Max Rpm
    10000 rpm
  • Overall Width
    36 mm
  • Static Load Capacity
    95700 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT324036 is a needle roller bearing inner ring with a 32 mm bore diameter, 370 mm outside diameter, 36 mm overall width, and 0.65 lb weight, built for specialized industrial equipment requiring a hardened inner race.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text