Motion
LRT34037080
Inner Ring - 340 mm Bore, 40 mm OD
Mi Item #07060994
MFR #LRT34037080
Price$4,694.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 340 mm Bore, 40 mm OD
Mi Item #07060994
MFR #LRT34037080

Mfr description
LRT34037080 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,694.88/each

Specifications

Dimensions

  • Bore Diameter
    340 mm
  • Outside Diameter
    40 mm
  • Overall Width
    80 mm
  • Weight
    55.11 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    651000 N
  • Long Description
    The LRT34037080 is a needle roller bearing inner ring with a 340 mm bore diameter, 40 mm outside diameter, 80 mm overall width, and 55.11 lb weight, suitable for heavy-duty machinery utilizing large needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT34037080
  • Max Rpm
    700 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    2140000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)