Motion
LRT354017
Inner Ring - 35 mm Bore, 40 mm OD
Mi Item #07060996
MFR #LRT354017
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 40 mm OD
Mi Item #07060996
MFR #LRT354017

Mfr description
LRT354017 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.73/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Overall Width
    17 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT354017 is a needle roller bearing inner ring with a 35 mm bore diameter, 40 mm outside diameter, 17 mm overall width, and 0.09 lb weight, ideal for compact needle roller bearing applications in industrial and automotive systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT354017
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)