Motion
LRT36039080
Inner Ring - 360 mm Bore, 390 mm OD
MI ITEM #07060998
MFR #LRT36039080
List Price$3,775.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 360 mm Bore, 390 mm OD
MI ITEM #07060998
MFR #LRT36039080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,775.89/each for your price

Overview

Mfr description
LRT36039080 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    360 mm
  • Outside Diameter
    390 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    680000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT36039080
  • Weight
    58.20 lb
  • Max Rpm
    650 rpm
  • Overall Width
    80 mm
  • Static Load Capacity
    2320000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT36039080 is a needle roller bearing inner ring with a 360 mm bore diameter, 390 mm outside diameter, 80 mm overall width, and 58.20 lb weight, designed for heavy industrial equipment using large needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought