Motion
LRT360400118
Inner Ring - 360 mm Bore, 400 mm OD
MI ITEM #07060999
MFR #LRT360400118
List Price$6,358.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 360 mm Bore, 400 mm OD
MI ITEM #07060999
MFR #LRT360400118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,358.08/each for your price

Overview

Mfr description
LRT360400118 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    360 mm
  • Outside Diameter
    400 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    1260000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT360400118
  • Weight
    132.72 lb
  • Max Rpm
    600 rpm
  • Overall Width
    118 mm
  • Static Load Capacity
    3200000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT360400118 is a needle roller bearing inner ring with a 360 mm bore diameter, 400 mm outside diameter, 118 mm overall width, and 132.72 lb weight, engineered for high-load industrial machinery requiring robust inner race support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought