Motion
LRT380430140
Inner Ring - 380 mm Bore, 430 mm OD
MI ITEM #07061001
MFR #LRT380430140
Price$7,452.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 380 mm Bore, 430 mm OD
MI ITEM #07061001
MFR #LRT380430140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,452.03/each

Specifications

Dimensions

  • Bore Diameter
    380 mm
  • Outside Diameter
    430 mm
  • Overall Width
    140 mm
  • Weight
    199.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    1540000 N
  • Long Description
    The LRT380430140 is a needle roller bearing inner ring with a 380 mm bore diameter, 430 mm outside diameter, 140 mm overall width, and 199.07 lb weight, built for heavy-duty industrial systems requiring maximum needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT380430140
  • Max Rpm
    500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    4030000 N

Overview

Mfr description
LRT380430140 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought