Motion
LRT400450140
Inner Ring - 400 mm Bore, 450 mm OD
MI ITEM #07061002
MFR #LRT400450140
List Price$8,643.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 400 mm Bore, 450 mm OD
MI ITEM #07061002
MFR #LRT400450140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,643.78/each for your price

Overview

Mfr description
LRT400450140 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    400 mm
  • Outside Diameter
    450 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    1590000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT400450140
  • Weight
    208.11 lb
  • Max Rpm
    500 rpm
  • Overall Width
    140 mm
  • Static Load Capacity
    4270000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT400450140 is a needle roller bearing inner ring with a 400 mm bore diameter, 450 mm outside diameter, 140 mm overall width, and 208.11 lb weight, engineered for large-scale heavy machinery utilizing high-capacity needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text