Motion
LRT404840
Inner Ring - 40 mm Bore, 48 mm OD
MI ITEM #07061004
MFR #LRT404840
Price$46.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 48 mm OD
MI ITEM #07061004
MFR #LRT404840

Mfr description
LRT404840 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.02/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    48 mm
  • Overall Width
    40 mm
  • Weight
    0.36 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    71300 N
  • Long Description
    The LRT404840 is a needle roller bearing inner ring with a 40 mm bore diameter, 48 mm outside diameter, 40 mm overall width, and 0.36 lb weight, engineered to deliver reliable inner race performance in precision needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT404840
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    135000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)