Motion
LRT405020
Inner Ring - 40 mm Bore, 50 mm OD
Mi Item #07061005
MFR #LRT405020
Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 50 mm OD
Mi Item #07061005
MFR #LRT405020

Mfr description
LRT405020 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.57/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    50 mm
  • Overall Width
    20 mm
  • Weight
    1.17 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT405020 is a needle roller bearing inner ring with a 40 mm bore diameter, 50 mm outside diameter, 20 mm overall width, and 1.17 lb weight, suitable for machinery requiring durable and consistent needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT405020
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)