Motion
LRT420470140
Inner Ring - 420 mm Bore, 470 mm OD
MI ITEM #07061007
MFR #LRT420470140
List Price$9,736.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 420 mm Bore, 470 mm OD
MI ITEM #07061007
MFR #LRT420470140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,736.98/each for your price

Overview

Mfr description
LRT420470140 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    420 mm
  • Outside Diameter
    470 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    1640000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT420470140
  • Max Rpm
    500 rpm
  • Overall Width
    140 mm
  • Static Load Capacity
    4510000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT420470140 is a needle roller bearing inner ring with a 420 mm bore diameter, 470 mm outside diameter, and 140 mm overall width, engineered for heavy-duty industrial machinery utilizing large needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text