Motion
LRT424830
Inner Ring - 42 mm Bore, 48 mm OD
Mi Item #07061008
MFR #LRT424830
Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 42 mm Bore, 48 mm OD
Mi Item #07061008
MFR #LRT424830

Mfr description
LRT424830 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.58/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Outside Diameter
    48 mm
  • Overall Width
    30.5 mm
  • Weight
    0.67 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    56300 N
  • Long Description
    The LRT424830 is a needle roller bearing inner ring with a 42 mm bore diameter, 48 mm outside diameter, 30.5 mm overall width, and 0.67 lb weight, suitable for precision needle roller bearing systems in industrial environments.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT424830
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    99500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)