Motion
LRT455240
Inner Ring - 45 mm Bore, 52 mm OD
Mi Item #07061010
MFR #LRT455240
Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 52 mm OD
Mi Item #07061010
MFR #LRT455240

Mfr description
LRT455240 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.18/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    52 mm
  • Overall Width
    40 mm
  • Weight
    0.36 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    74600 N
  • Long Description
    The LRT455240 is a needle roller bearing inner ring with a 45 mm bore diameter, 52 mm outside diameter, 40 mm overall width, and 0.36 lb weight, ideal for precision needle roller bearing assemblies in industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT455240
  • Max Rpm
    7500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    147000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)