Motion
LRT505520
Inner Ring - 50 mm Bore, 55 mm OD
Mi Item #07061012
MFR #LRT505520
Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 55 mm OD
Mi Item #07061012
MFR #LRT505520

Mfr description
LRT505520 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.35/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    55 mm
  • Overall Width
    35 mm
  • Weight
    0.14 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT505520 is a needle roller bearing inner ring with a 50 mm bore diameter, 55 mm outside diameter, 35 mm overall width, and 0.14 lb weight, suitable for precision needle roller bearing assemblies in machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT505520
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)