Motion
LRT506020
Inner Ring - 50 mm Bore, 60 mm OD
MI ITEM #07061013
MFR #LRT506020
Your Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 60 mm OD
MI ITEM #07061013
MFR #LRT506020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.04/each(List $48.36)

Overview

Mfr description
LRT506020 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    60 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT506020
  • Weight
    0.30 lb
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT506020 is a needle roller bearing inner ring with a 50 mm bore diameter, 60 mm outside diameter, 20 mm overall width, and 0.30 lb weight, suitable for precision machinery utilizing needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text