Motion
LRT556238
Inner Ring - 55 mm Bore, 63 mm OD
MI ITEM #07061015
MFR #LRT556238
List Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 63 mm OD
MI ITEM #07061015
MFR #LRT556238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.69/each for your price

Overview

Mfr description
LRT556238 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    55 mm
  • Outside Diameter
    63 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    92000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT556238
  • Weight
    0.42 lb
  • Max Rpm
    6500 rpm
  • Overall Width
    38.5 mm
  • Static Load Capacity
    16000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT556238 is a needle roller bearing inner ring with a 55 mm bore diameter, 63 mm outside diameter, 38.5 mm overall width, and 0.42 lb weight, built for demanding industrial applications utilizing needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought