Motion
LRT556560
Inner Ring - 55 mm Bore, 7 mm OD
Mi Item #07061016
MFR #LRT556560
Price$127.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 7 mm OD
Mi Item #07061016
MFR #LRT556560

Mfr description
LRT556560 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.46/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    7 mm
  • Overall Width
    60 mm
  • Weight
    0.96 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT556560 is a needle roller bearing inner ring with a 55 mm bore diameter, 7 mm outside diameter, 60 mm overall width, and 0.96 lb weight, built for specialized machinery utilizing needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT556560
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)