Motion
LRT5710
Inner Ring - 5 mm Bore, 8 mm OD
Mi Item #07061017
MFR #LRT5710
Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 5 mm Bore, 8 mm OD
Mi Item #07061017
MFR #LRT5710

Mfr description
LRT5710 INCH/INNER RACE F/MACHINED TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.61/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Outside Diameter
    8 mm
  • Overall Width
    10 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    2960 N
  • Long Description
    The LRT5710 is a needle roller bearing inner ring with a 5 mm bore diameter, 8 mm outside diameter, and 10 mm overall width, suitable for miniature needle roller bearing applications in precision equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT5710
  • Max Rpm
    60000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    2690 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)