Motion
LRT5812
Inner Ring - 5 mm Bore, 9 mm OD
MI ITEM #07061018
MFR #LRT5812
List Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 5 mm Bore, 9 mm OD
MI ITEM #07061018
MFR #LRT5812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.94/each for your price

Overview

Mfr description
LRT5812 INCH/INNER RACE F/MACHINED TYPE

Specifications

  • Bore Diameter
    5 mm
  • Outside Diameter
    9 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    5060 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT5812
  • Weight
    0.01 lb
  • Max Rpm
    50000 rpm
  • Overall Width
    12 mm
  • Static Load Capacity
    4690 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT5812 is a needle roller bearing inner ring with a 5 mm bore diameter, 9 mm outside diameter, 12 mm overall width, and 0.01 lb weight, ideal for small-scale machinery requiring compact needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text