Motion
LRT5816
Inner Ring - 5 mm Bore, 8 mm OD
Mi Item #07061019
MFR #LRT5816
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 5 mm Bore, 8 mm OD
Mi Item #07061019
MFR #LRT5816

Mfr description
LRT5816 INCH/INNER RACE F/MACHINED TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Outside Diameter
    8 mm
  • Overall Width
    16 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    7080 N
  • Long Description
    The LRT5816 is a needle roller bearing inner ring with a 5 mm bore diameter, 8 mm outside diameter, 16 mm overall width, and 0.01 lb weight, engineered for miniature needle roller bearing assemblies in precision devices.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT5816
  • Max Rpm
    50000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    7220 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)